missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Individual Stand for Transferpette™ Electronic Pipets
Also suitable for corresponding models of Transferpette™ and Transferpette S pipets.
£63.35 - £63.90
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Transparent/White |
Disposable | Reusable |
Material | Polypropylene, Stainless Steel |
Number of Channels | 1 |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10327682
|
BRAND™
705386 |
Transferpette Electronic Single Channel Pipette (500 to 5000 μL) |
£63.35
Each |
In Stock
Log in to see stock. |
|||||
10620853
|
BRAND™
705385 |
Transferpette electronic single channel pipette up to 1000μL |
£63.90
Each |
In Stock
Log in to see stock. |
|||||
Description
- Available for two different capacities
- Provided individually
Specifications
Not Autoclavable | |
Reusable | |
1 | |
Pipette Stand | |
3.12 in. |
Transparent/White | |
Polypropylene, Stainless Steel | |
Non-sterile | |
4.5 in. | |
7.92 cm |