missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Individual Stand for Transferpette™ Electronic Pipets
Also suitable for corresponding models of Transferpette™ and Transferpette S pipets.
Brand: BRAND™ 705385
Code : 03
Additional Details : Weight : 0.17000kg
Description
- Available for two different capacities
- Provided individually
Specifications
No | |
Transparent/White | |
Transferpette Electronic Single Channel Pipette | |
1 | |
Pipette Stand | |
4.5 in. | |
7.92 cm |
Not Autoclavable | |
Reusable | |
Polypropylene, Stainless Steel | |
Non-sterile | |
Transferpette electronic single channel pipette up to 1000μL | |
3.12 in. |