BrandTech™ Telescoping Filling Tube for Dispensette™III, Titrette™, and seripettor™ pro

Manufactured from FEP. BrandTech™ Telescoping Filling Tube for Dispensette™III, Titrette™, seripettor™ pro adjusts easily to different size bottles without measuring or cutting. Available in a variety of lengths and fits a wide range of bottles.

Overview
Brand: BrandTech™

Manufacturer Part Number: 704205

UNSPSC: 41121516

Code: 03

Additional Details:
Additional Details: Weight: 0.02000kg



Product Code. 10176620

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Quantity 1Each
For Use With (Equipment) Dispensette™ III, Titrette™, seripettor™ pro
Capacity (Metric) 25, 50, 100mL
Diameter (Metric) Outer Neck 7.6mm
Material FEP
Product Type Telescopic Filling Tube
Length (Metric) 250 to 480mm

  • Manufactured from FEP
  • Adjusts easily to different size bottles without measuring or cutting.
  • For use with Dispensette™III, Titrette™, and seripettor™ pro.
  • Available in a variety of lengths
  • Fits a wide range of bottles.

Alternative Products
Documentation