missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Test Tube Racks

Constructed of sturdy polypropylene.Polypropylene Test TubeRacks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive and will not float in water baths.

Brand:  BRAND™ 4340003

Additional Details : Weight : 6.02000kg

 View more versions of this product

Product Code. 10666511

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Sturdy polypropylene racks include alphanumeric positions for easy sample identification.
  • Racks are stackable, non-conductive and will not float in water baths.
  • Suitable for use in temperatures from -20° C to 90° C.
  • Supplied in three pieces for easy and permanent assembly.
  • Wide spaces between positions
Specifications

Specifications

Test Tube Rack
Not Autoclavable
Tubes (13 mm)
84
265 mm
126 mm
75 mm
13 mm
6 x 14
Yellow
Polypropylene
265 x 126 x 75mm
10.43 in.
4.96 in.
2.95 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers