missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Test Tube Racks
Constructed of sturdy polypropylene.Polypropylene Test TubeRacks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive and will not float in water baths.
Brand: BRAND™ 4340013
Additional Details : Weight : 5.50000kg
Description
Sturdy polypropylene racks include alphanumeric positions for easy sample identification.- Racks are stackable, non-conductive and will not float in water baths.
- Suitable for use in temperatures from -20° C to 90° C.
- Supplied in three pieces for easy and permanent assembly.
- Wide spaces between positions
Specifications
Test Tube Rack | |
Yellow | |
Polypropylene | |
10.43 x 4.96 x 2.95 in. (26.5 x 12.6 x 7.5cm) | |
10.43 in. | |
4.96 in. | |
2.95 in. |
Not Autoclavable | |
Tubes (18 mm) | |
55 | |
26.5 cm | |
12.6 cm | |
7.5 cm | |
18 mm |