missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PD-Tip™ Disposable Pipet Tips

Made of HDPE and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples. PD-Tip™ Disposable Pipet Tips are automatically recognized by HandyStep™ electronic and AutoRep E.

Brand:  BRAND™ 702380

Code : 03

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10018540

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Adapter is supplied with 25 and 50mL tips.

Description

Description

 

  • Made of high-density polyethylene and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples.
  • Tip size is automatically recognized by HandyStep™ electronic and AutoRep E.
  • Available in nonsterile and Bio-Cert™ sterile. Bio-Cert™ tips are independently certified free from DNA, RNase, ATP, and endotoxin for critical biological applications.

 

Order Info

Pipetter Compatibility: For use with Brand HandyStep™, HandyStep™ Electronic, Eppendorf™ Repeater™, Ripette™, Rainin™ AutoRep™ E, AutoRep M, Nichipette Stepper™, and most standard repeating pipetters.

Specifications

Specifications

HandyStep™, Universal Fit Repeater Pipettor
Non-sterile
HandyStep™, Universal Fit Repeater Pipettor
25mL
HDPE/PP (Polypropylene)
Videos
Documents
View accessory products