missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ PLASTIBRAND™ PD-Tip™ Disposable Pipet Tips

Made of HDPE and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples. BrandTech™ PLASTIBRAND™ PD-Tip™ Disposable Pipet Tips are automatically recognized by HandyStep™ electronic and AutoRep E. Bio-Cert™ tips are independently certified free from DNA, RNase, ATP, and endotoxin for critical biological applications.

Brand:  BrandTech™ 702690

Code : 03

Additional Details : Weight : 3.85550kg

 View more versions of this product

Product Code. 10645133

  • £225.00 / Pack of 100


Estimated Shipment
14-05-2018
Add to basket

Description

Description

 

  • Made of high-density polyethylene and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples.
  • Tip size is automatically recognized by HandyStep™ electronic and AutoRep E.
  • Available in nonsterile and Bio-Cert™ sterile. Bio-Cert™ tips are independently certified free from DNA, RNase, ATP, and endotoxin for critical biological applications.

 

Specifications

Specifications

5mL
HDPE/Polypropylene
BRAND Handystep and most standard repeating pipetters
Sterile
Individually Wrapped
Videos
Documentation