BrandTech™ Flexible Discharge Tubes for Dispensette™ III Bottle-Top Dispensers

Enhances the suitability of Dispensette dispensers for various applications

Overview
Brand: BrandTech™

Manufacturer Part Number: 707917

Discharge tube for Dispensette III 25/50/100 ml

UNSPSC: 41121516

Code: 03

Additional Details:
Additional Details: Weight: 0.02000kg



Product Code. 10054560

Quantity Price
1 £ 50.21 / Each
Estimated Shipment
16-03-2017
Add to basket


Description and Specification

Specification

Product Type Discharge Tube
Material PTFE
For Use With (Equipment) 25, 50, 100mL Dispensette™ III bottletop dispenser
For Use With (Application) Serial dispensing such as scintillation cocktail, the flexible discharge tube preserves all important safety innovations
Includes Integrated valve
Length (Metric) 120mm
Shape Fine Tip
Documentation

Technical documents