missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ Class B PMP Volumetric Flasks with Screw Caps
An excellent alternative to glass flasks, these Class B PMP Volumetric Flasks with Screw Caps are designed to tight tolerances in the laboratory.
£56.00 - £81.15
Specifications
Calibration | Calibrated “to contain” at 20°C |
---|---|
Closure Material | Polypropylene |
Color | Translucent |
Description | Individually calibrated ring-marking |
Material | PMP |
Product Code | Brand | Capacity (Metric) | Closure Size | Height (Metric) | No. per Pack | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Height (Metric) | No. per Pack | Price | Quantity & Availability | ||
15742116
|
BrandTech™
671895 |
25 mL | GL18 | 115 mm | 6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15772116
|
BrandTech™
672895 |
50 mL | GL18 | 150 mm | 6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15712126
|
BrandTech™
674895 |
250 mL | GL25 | 235 mm | 5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15762126
|
BrandTech™
675895 |
500 mL | GL25 | 270 mm | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15292579
|
BrandTech™
676895 |
1000 mL | GL32 | 310 mm | 3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15792116
|
BrandTech™
673895 |
100 mL | GL18 | 180 mm | 2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Crystal clear polymethylpentene construction
- Available in a range of capacities and thread sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated “to contain” at 20°C
- Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to alcohols, alkalis and acids
Specifications
Calibrated “to contain” at 20°C | |
Translucent | |
PMP | |
Autoclavable | |
No | |
Non-sterile | |
Screw |
Polypropylene | |
Individually calibrated ring-marking | |
121°C max. | |
Reusable | |
Narrow | |
B |