missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ White 96-well PCR Plates

Designed specifically to optimize results when performing quantitative Real Time PCR (qPCR)

Brand:  BRAND™ 781357

186.69 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.



Code : 03

Additional Details : Weight : 1.10000kg

 View more versions of this product

Product Code. 10696095

  • £253.00 / Pack of 50
In Stock
to see stock.
Add to basket

Description

Description

White PCR strips and plates offer significantly better results in the analysis of fluorescence signals and consequently with the quantification of replicated DNA

  • DNase-, DNA- and RNase-free
  • Smooth surfaces to optimize relection of the fluorescence signal
  • Suitable for use in common thermal cyclers
  • Extra-thin wall dimensions to provide the optimal thermal transfer and short cycle times
  • Manufactured under the most modern clean room conditions
  • Uniformally colored with titanium dioxide (TiO2)
  • Blue embossed alphanumeric coding and cut corner design to to facilitate orientation

Specifications

Specifications

Standard
8 x 12
Polystyrene
Non-sterile
Optimize results when performing quantitative RT-PCR
Without Lid
White
96
0.2 mL
Half Skirt
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers