Learn More
BRAND™ Pipet Tips, 5 to 300uL
Used for virtually all pipettes with yellow color code.Pipet Tips, 5 to 300μL are manufactured from oleamide- and diHEMDA-free high-purity polypropylene and are available in either standard or ultra low retention types. Thin-walled for high translucency, easy ejection, and low waste. Graduations marked at 50, 100 and 300µL for quick volume check.
Brand: BRAND™ 732110
42.70 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Used for virtually all pipettes with yellow color code.
- High-purity polypropylene is oleamide- and diHEMDA-free
- Nonsterile
- All unopened packages are DNA-, RNAse, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduation at 50, 100 and 300μL for quick volume check
- Available in either standard or ultra low retention types
- Available either in bulk packages or in convenient, ecological rack format
- Racked tips are colorless and placed into green-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and minimal sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
5 to 300 μL | |
Colorless | |
2.08 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Refill | |
Universal Fit | |
Polypropylene |
Non-sterile | |
Autoclavable | |
5.3cm | |
Reverse pipetting, plate washing, working with multichannel pipettes | |
Universal | |
Yes | |
50, 100, 300μL |