missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipet Tips, 2 to 200uL: Ultra-Low Retention
Low retention tips used for virtually all pipettes with yellow color code
Brand: BRAND™ 732308
Code : NEW
Additional Details : Weight : 0.45000kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Nonsterile
- All unopened packages are DNA-, RNase-, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 20 and 100μL for quick volume check
- Available in ecological rack-and-stack formats
- Colorless and placed into yellow-colored tip tray
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface thus produced has low surface tension
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain detergents such as Triton™ X-100, SDS, Tween, etc.
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging material properties
Specifications
2 to 200 μL | |
Colorless | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
Pk of 480 | |
Polypropylene |
Non-sterile | |
Autoclavable | |
High translucency, easy ejection and low waste, quick volume check | |
Low Retention | |
Yes | |
20, 100μL |