missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Pipet Tips, 1 to 50uL
Fits most pipettes that use standard ultra-micro/crystal tips
Brand: BrandTech™ 732206
Code : NEW
Additional Details : Weight : 0.40000kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Nonsterile
- Available in either standard or ultra low retention types
- Available either in bulk packages or in convenient rack format
- All unopened packages are DNA-, RNase-, ATP- and endotoxin-free
- For reverse pipetting of small volumes
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface with low surface tension for minimal retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents or other difficult liquids where sample loss is possible
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
Tip | |
Nonsterile | |
Standard | |
Rack | |
DNA, RNase, ATP and endotoxin-free |
1 to 50μL | |
Colorless | |
Polypropylene | |
480 Pack | |
High translucency, easy ejection and low waste, quick volume check |