missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ macro™ Pipet Controller Accessories

Allows continued use after years of use. BrandTech™ BRAND™ macro™ Pipet Controller Accessories available for order include Suction Bellows, Valve System, Non-sterile 3μ Membrane Filters, and Silicone Adapters.

Brand:  Brand 26037

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10085080

  • £20.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Accessories and replacement parts for the BRAND™ macro™ Pipet Controller include

  • Suction Bellows: Just a simple squeeze of the suction bellows powers the aspiration of up to 50mL. Need to fill a 100mL pipet? Just squeeze the bellows again and continue! The bellows are replaceable, if necessary, after years of use.
  • Unique Valve System: Wide air channels allow fast filling of large pipets. Sensitive valves give precise control of low-volume pipets. The replaceable valve system is designed to ensure appropriate drain times for accurate measurement.
  • Non-sterile 3μ Membrane Filters: Available in packs of 10.
  • Silicone Adapter: Detachable and autoclavable, and fits 0.1 to 200mL pipets. Hydrophobic filter limits over aspiration into unit.
 
Specifications

Specifications

No
BrandTech™ BRAND™ macro™ Pipet Controller
Up to 50mL
Suction Bellows, up to 50mL capacity
Silicone
Videos