Learn More
BRAND™ BIO-CERT™ Pipet Tips, 2 to 200uL
Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ Pipet Tips, 2 to 200μL are independently certified sterile and free of biological contaminants. Thin-walled for high-translucency.
Brand: BRAND™ 732128
77.10 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.90000kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaminants
- Thin-walled for high-translucency, easy ejection and low waste
- Graduation at 20 and 100μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient rack-and-stack formats
- Racked tips are colorless and placed into yellow-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
2 to 200 μL | |
Colorless | |
DNase, RNase, ATP, and Endotoxin Free | |
Universal | |
Yes | |
Polypropylene |
Sterile | |
Autoclavable | |
Refill | |
TipRefill, 10 racks of 96 pieces | |
Bio-Cert | |
20, 100μL |