missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ BIO-CERT™ Pipet Tips, 1 to 50uL

DNA, RNase-, ATP- and endotoxin-free

Brand:  BrandTech™ 732126

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 15144907

  • £81.20 / Pack of 960


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • High purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile tips are free from biological contaminants
  • Available in either standard or ultra low retention types
  • Available in convenient, ecological rack format

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties

Specifications

Specifications

TipRefill, 10 racks of 96 pieces
Refill
1 to 50μL
PP (Polypropylene)
960 Pack
Universal Fit
Sterile
DNase, RNase, ATP, and Endotoxin Free
Videos