missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ BIO-CERT™ Pipet Tips, 1 to 50uL

DNA, RNase-, ATP- and endotoxin-free

Brand:  BrandTech™ 732326

Code : NEW

Additional Details : Weight : 1.08000kg

 View more versions of this product

Product Code. 15134937

  • £96.50 / Pack of 960


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • High purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile tips are free from biological contaminants
  • Available in either standard or ultra low retention types
  • Available in convenient, ecological rack format

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties

Specifications

Specifications

TipBox, 10 boxes of 96 pieces
Rack
1 to 50μL
Yes
DNase, RNase, ATP, and Endotoxin Free
960 Pack
Low Retention
Sterile
PP (Polypropylene)
For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
Videos