missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ Pipet Tips, 0.5 to 20uL
DNA-, RNase-, ATP- and endotoxin-free
Brand: BRAND™ 732264
Code : NEW
Additional Details : Weight : 0.54000kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free from biological contaminants
- Fits pipettes using ultra-micro/“crystal” tips
- Slender design
- Graduation at 2 and 10μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack-and-stack formats
- Tips are colorless and placed into gray-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
0.5 to 20 μL | |
Colorless | |
1.81 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Refill | |
Yes | |
Polypropylene |
Sterile | |
Autoclavable | |
4.6cm | |
High translucency, easy ejection and low waste, quick volume check | |
Slender | |
Bio-Cert | |
2, 10μL |