missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ BIO-CERT™ nano-cap™ Pipet Tips

DNA-, RNase-, ATP- and endotoxin-free

Brand:  BrandTech™ 732222

Code : NEW

Additional Details : Weight : 1.06000kg

 View more versions of this product

Product Code. 15124917

  • £88.40 / Pack of 960


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • High purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free from biological contaminants
  • Suitable for use with the sub-micro Transferpette S (03-837-317), and pipettes using ultra-micro/“crystal” tips
  • Features capillary rise that is visible to naked eye even with volumes as low as 0.1μL
  • Available in either standard or ultra low retention types
  • Available in convenient, ecological rack format
  • Tips are colorless and placed into gray-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties

Specifications

Specifications

TipBox, 10 boxes of 96 piece
Transferpette® S
Universal Fit
Sterile
PP (Polypropylene)
DNase, RNase, ATP, and Endotoxin Free
960 Pack
Rack
0.1 to 20μL
Colorless
3.7cm
Transferpette® S
Videos