missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ BIO-CERT™ Filter Tips, 50 to 1000uL

Constructed of high-purity, oleamide- and diHEMDA-free polypropylene. BrandTech™ BRAND™ BIO-CERT™ Filter Tips, 50 to 1000μL are sterile and free from biological contaminants. Non self-sealing PE filters allow sample recovery with wetted filters. Thin-walled for high translucency, easy ejection, and low waste. Graduations at 250, 500, and 1000μL provide quick volume check. Available in standard or ultra low retention types.

Brand:  BrandTech™ 732834

Code : NEW

Additional Details : Weight : 1.71000kg

 View more versions of this product

Product Code. 15104997

  • £128.00 / Pack of 960


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free from biological contaminants
  • Non self-sealing PE filters allow sample recovery with wetted filters
  • Thin-walled for high translucency, easy ejection, and low waste.
  • Graduations at 250, 500, and 1000μL for quick volume check.
  • Available in either standard or ultra low retention types
  • Available in convenient, ecological rack format; racked tips are colorless and placed into blue-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties

Specifications

Specifications

Rack
50 to 1000μL
Sterile
250, 500, 1000μL
PP (Polypropylene)
DNase, RNase, ATP, and Endotoxin Free
Low Retention
Filtered
Colorless
Yes
7cm
Videos