missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ Filter Tips, 5 to 200uL
Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ Filter Tips, 5 to 200μL are sterile and free from biological contaminants. Thin-walled for high translucency, easy ejection, and low waste.
£92.52 - £111.00
Specifications
Volume (Metric) | 5 to 200 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Product Code | Brand | Tip Style | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Format | Price | Quantity & Availability | ||||
15164977
|
BRAND™
732732 |
Universal | Rack |
£111.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
15194987
|
BRAND™
732832 |
Low Retention | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- For all pipets with yellow color code
- High-purity olypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free from biological contaminants
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 50 and 100μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format, racked tips are colorless and placed into green-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents or other difficult liquids that can have sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
Specifications
5 to 200 μL | |
Sterile | |
Autoclavable | |
5.3cm | |
Bio-Cert | |
50 μL, 100 μL |
Filtered | |
Colorless | |
2.08 in. | |
Yellow | |
Polypropylene |