Learn More
BRAND™ BIO-CERT™ Filter Tips, 5 to 200uL
Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ Filter Tips, 5 to 200μL are sterile and free from biological contaminants. Thin-walled for high translucency, easy ejection, and low waste.
Brand: BRAND™ 732832
Code : NEW
Additional Details : Weight : 1.25000kg
Description
- For all pipets with yellow color code
- High-purity olypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free from biological contaminants
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 50 and 100μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format, racked tips are colorless and placed into green-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents or other difficult liquids that can have sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
Specifications
5 to 200 μL | |
Sterile | |
Autoclavable | |
5.3cm | |
Low Retention | |
Bio-Cert | |
50 μL, 100 μL |
Filtered | |
Colorless | |
2.08 in. | |
Rack | |
Yellow | |
Polypropylene |