Learn More
BRAND™ BIO-CERT™ Filter Tips, 5 to 100uL
Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ Filter tips, 5 to 100μL allow sample recovery with wetted filters. Sterile tips are free of biological contaminants. Thin-walled for high translucency, easy ejection, and low waste.
Brand: BRAND™ 732730
98.25 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.11600kg
Description
- Non-sealing PE filters allow sample recovery with wetted filters
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile tips are DNA-, RNase, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 50 and 100μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format, racked tips are colorless and placed into green-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain protein, nucleic acid, detergents or other difficult liquids that can result in sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention and filter properties