missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ Filter Tips, 2 to 20uL
Used for pipettes yellow color code
Brand: BRAND™ 732728
106.30 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.16000kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaminants
- Non-self sealing filters allow sample recovery if filter is wetted
- Thin-walled
- With PE filter to protect both sample and pipette
- Available in either standard or ultra low retention types
- Available in convenient rack format, racked tips are colorless and placed into blue-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
Specifications
2 to 20 μL | |
Sterile | |
1.96 in. | |
Rack | |
TipBox, 10 boxes of 96 pieces | |
Bio-Cert | |
20 μL |
Filtered | |
Colorless | |
5cm | |
Universal | |
Yellow | |
Polypropylene |