missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ BIO-CERT™ Filter Tips, 1 to 20uL

DNA-, RNase-, ATP- and endotoxin-free

Brand:  BrandTech™ 732626

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 15194957

  • £99.90 / Pack of 960


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free of biological contaiminants
  • Available in either standard or ultra low retention types
  • Available in convenient, ecological rack format

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain protein, nucleic acids, detergents and other difficult liquids that can result in sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties

Specifications

Specifications

TipRefill, 10 racks of 96 pieces
Refill
1 to 20μL
Sterile
1, 20μL
DNase, RNase, ATP, and Endotoxin Free
960 Pack
Universal Fit
Filtered
Colorless
PP (Polypropylene)
High translucency, easy ejection and low waste, quick volume check
Videos