missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ Filter Tips, 1 to 20uL
DNA-, RNase-, ATP- and endotoxin-free
£105.00 - £118.00
Specifications
Volume (Metric) | 1 to 20 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Colorless |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
Product Code | Brand | Tip Style | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Format | Price | Quantity & Availability | ||||
15194957
|
BRAND™
732626 |
Universal | Refill |
£113.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
15144977
|
BRAND™
732726 |
Universal | Rack |
£118.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
15174987
|
BRAND™
732826 |
Low Retention | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaiminants
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain protein, nucleic acids, detergents and other difficult liquids that can result in sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
Specifications
1 to 20 μL | |
Sterile | |
DNase, RNase, ATP, and Endotoxin Free | |
Polypropylene |
Filtered | |
Colorless | |
High translucency, easy ejection and low waste, quick volume check |