missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ Filter Tips, 1 to 20uL
DNA-, RNase-, ATP- and endotoxin-free
Brand: BRAND™ 732726
111.05 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.09000kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaiminants
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain protein, nucleic acids, detergents and other difficult liquids that can result in sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
Specifications
1 to 20 μL | |
Sterile | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
Bio-Cert | |
1 μL, 20 μL |
Filtered | |
Colorless | |
High translucency, easy ejection and low waste, quick volume check | |
Universal | |
Polypropylene |