missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ PC Membrane Single Inserts
Sterile, individual inserts
£316.00 - £319.00
Specifications
Description | Smooth walled |
---|---|
For Use With (Equipment) | 24-/6-well plates BRANDplates™ |
Height (Metric) | 13 mm |
Quantity | 48 |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
15690607
|
BRAND™
782806 |
PC Membrane 0.4 μm |
£316.00
Pack of 48 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
15670617
|
BRAND™
782826 |
PC Membrane 1.0 μm |
£319.00
Pack of 48 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
15680627
|
BRAND™
782846 |
PC Membrane 3.0 μm |
£319.00
Pack of 48 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
15670637
|
BRAND™
782866 |
PC Membrane 8.0 μm |
£319.00
Pack of 48 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
Description
Specifications
Smooth walled | |
24-/6-well plates BRANDplates™ | |
13 mm | |
48 |