missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ Smooth-Walled Insert Strips
Available with two membranes PC or PET membrane
£240.49 - £306.00
Specifications
Type | Smooth-walled Insert Strip |
---|---|
For Use With (Equipment) | 24-/6-well BRANDplates™ |
Quantity | 12/Pk. |
Surface Treatment | cellGrade plus |
Sterility | Sterile |
Product Code | Brand | Item Description | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Item Description | Pore Size | Price | Quantity & Availability | ||||
15640647
|
BRAND™
782900 |
PC membrane | 0.4 μm |
£306.00
Pack of 12 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
15680647
|
BRAND™
782920 |
PC membrane | 1.0 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15600657
|
BRAND™
782940 |
PC membrane | 3.0 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15620657
|
BRAND™
782960 |
PC membrane | 8.0 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15660647
|
BRAND™
782910 |
PET membrane | 0.4 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15690647
|
BRAND™
782930 |
PET membrane | 1.0 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15610657
|
BRAND™
782950 |
PET membrane | 3.0 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15630657
|
BRAND™
782970 |
PET membrane | 8.0 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Specifications
Smooth-walled Insert Strip | |
12/Pk. | |
Sterile |
24-/6-well BRANDplates™ | |
cellGrade plus |