missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Overlaminate Floor Tape
Rugged polyester tape for use on floors
£102.00 - £222.00
Specifications
Certifications/Compliance | ANSI A1264.2 2006, OSHA 1910.22 |
---|---|
Description | ToughStripe Overlaminating Tape |
Adhesive Type | Rubber, Permanent |
Color | Clear |
Finish | Gloss |
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Price | Quantity & Availability | |||
11750996
|
Brady™
142134 |
50 ft. | 15.24 m | 1 in. |
£102.00
1 roll |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||
11760996
|
Brady™
142135 |
50 ft. | 15.24 m | 2 in. |
£155.00
1 roll |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||
11770996
|
Brady™
142136 |
100 ft. | 30.48 m | 1.12 in. |
£120.00
1 box |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||
11790996
|
Brady™
142138 |
100 ft. | 30.48 m | 3 in. |
£205.00
1 box |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||
11701006
|
Brady™
142139 |
100 ft. | 30.48 m | 4 in. |
£222.00
1 box |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||
11780996
|
Brady™
142137 |
100 ft. | 30.48 m | 2.25 in. |
£188.00
1 box |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||
Description
- Highly durable
- Easy to apply
- Easy to remove
- Clear with a gloss finish
- Available in multiple widths and lengths
Specifications
ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Gloss | |
Used as a clear protective over laminate for Brady ToughStripe™ label | |
2 Years | |
0°F to 130°F | |
0.004 in. |
ToughStripe Overlaminating Tape | |
Clear | |
Polyester | |
115 Gardner Units | |
1 Roll | |
-18°C to +54°C | |
0.099 mm |