missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Overlaminate Floor Tape
Rugged polyester tape for use on floors
Brand: Brady™ 142138
Code : NEW
Additional Details : Weight : 0.59870kg
Description
- Highly durable
- Easy to apply
- Easy to remove
- Clear with a gloss finish
- Available in multiple widths and lengths
Specifications
Rubber | |
ANSI A1264.2 2006, OSHA 1910.22 | |
76.00 mm | |
Gloss | |
30.48m | |
-18 to 54°C | |
76.00 mm | |
1 Roll(s) |
Clear | |
ToughStripe Overlaminating Tape | |
115 Gardner Units | |
Used as a clear protective over laminate for Brady ToughStripe™ label | |
2 Years | |
0.099 mm | |
Polyester |