missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Labels with Overlaminate
Create custom-printed floor labels quickly and easily
Brand: Brady™ 142159
Code : NEW
Additional Details : Weight : 0.89130kg
Includes:
- 1 roll of B-483 polyester
- 1 roll of B-634 polyester overlaminate
Description
Easy Three-Step Process
- Print label
- Position on floor
- Apply overlaminate
Specifications
RoHS 2002/95/EC | |
Rubber, Permanent | |
Gloss | |
Polyester | |
GlobalMark™ 2 and BMP™ 71 label printer | |
1 Kit | |
-18°C to +54°C | |
0.203 mm | |
100 ft. | |
1.12 in. |
GlobalMark ToughStripe Floor Marking Tape with Overlaminate | |
Black, Clear | |
Tape | |
For high adhesion to textured metals and low surface energy Plastics | |
1 Roll of tape and 1 roll of over laminate | |
0°F to 130°F | |
0.004 in. | |
100 ft. x 1.12 in. (30.48 m x 2.86 cm) | |
30.48 m | |
2.86 cm |