missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Corner Marks
Durable tape perfect for marking skid and pallet storage areas, as well as other designated areas
Brand: Brady™ 104455
Code : NEW
Additional Details : Weight : 0.25400kg
Description
Durability
- Withstands forklift traffic without tearing or lifting
- Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
- Made with rugged polyester and aggressive adhesive
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Available in a variety of high-impact colors
Specifications
ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Tape | |
For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
20/Pk. | |
0°F to 130°F | |
0.008 in. | |
254 x 101.60 mm | |
25.4 cm | |
101.60 mm |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
Green | |
Polyester | |
115 Gardner Units | |
L-shaped | |
-18°C to +54°C | |
0.201 mm | |
10 in. | |
4 in. |