missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels

TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.

Brand:  Brady™ 062258

Code : 50

Additional Details : Weight : 0.03630kg

 View more versions of this product

Product Code. 10618922

  • £19.65 / 1 roll


Estimated Shipment
14-05-2018
Add to basket

Description

Description

  • Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications

Specifications

Permanent
Clear/White
TLS 2200/TLS PC Link Labels
0.5 in. H x 2.2 in. W
Centrifuge tube, cryo vial, Eppendorf tube, laboratory identification, PCR tube
1.27cm
Rectangle
0.048 mm
55.88 mm
Label
TLS 2200™/TLS-PC Link™ Label
No
White
RoHS
0.5 in. H x 2.2 in. W
Matte
BMP™61 Labeling System; BMP™71 Label Printer; TLS 2200™ Thermal Labeling System; TLS-PC LINK™ Thermal Labeling System
1
-196 °C-110 °C
59.05 mm
12.70 mm
Polyester
100 Roll(s)
Videos