missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200™/TLS PC Link™ Portable Thermal Transfer Printer Labels for Vial Tops
Labels for vial tops
Brand: Brady™ 011211
Code : 50
Additional Details : Weight : 0.07920kg
Description
Labels for vial tops
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
- Choice of materials suitable for different environments from liquid nitrogen to autoclaves
Specifications
Halogen-free (DIN VDE 0472/parts 815), UL | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, PCR tube, Vial, Vial top | |
1 | |
Rectangle with Rounded Corners | |
-196°C to +90°C | |
12.7 mm | |
1 in. | |
0.3 in. | |
0.3 in. |
Surface Mount | |
White | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
500/Pk. | |
-320-194°F | |
0.165 mm | |
0.375 x 1 in. (9.5 x 25.4 mm) | |
25.40 mm | |
9.53 mm | |
0.9 cm |