missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200 and TLS-PC Link™Portable Thermal Transfer Printer Labels for Slides
Labels for slides
Brand: Brady™ 062271
Code : 50
Additional Details : Weight : 0.05640kg
Description
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
Specifications
AGA, CSA, UL | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates, Slide label, Through hole-top | |
1 | |
Square | |
70 to 120°C | |
26.03 mm | |
22.86 mm | |
22.86 mm |
Surface Mount | |
White | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
250/Pk. | |
-94-248°F | |
0.091 mm | |
0.9 in. | |
0.9 in. |