missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS2200 and TLS-PC Link™Portable Thermal Transfer Nylon Printer Labels for 0.5 to 8mL Vials/Tubes

Labels for 0.5 to 8mL vials or tubes

Brand:  Brady™ 018509

Code : 50

Additional Details : Weight : 0.05900kg

 View more versions of this product

Product Code. 10522212

  • £44.40 / 1 roll


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
  • Printable labels allow more information to fit on any size legend
  • Ideal for different environments from liquid nitrogen to autoclaves

Specifications

Specifications

Permanent
Halogen-free (DIN VDE 0472/parts 815), UL
12.70 mm19.05 mm
Laboratory identification, panel identification, wire and cable marking
1.9cm
Rectangle
0.165 mm
12.70 mm
Label
TLS 2200™/TLS-PC Link™ Label
White
TLS 2200/TLS PC Link Labels
Matte
BMP™71, TLS 2200™, TLS-PC Link™
1
-196 to 90°C
22.22 mm
6
Nylon Cloth
500 Roll(s)
Videos