missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200™ and TLS PC Link™ General Purpose Labels
TLS-PC Link™ General Purpose Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Brand: Brady™ 018422
Code : 50
Additional Details : Weight : 0.01950kg
Description
- Nylon Cloth material
Specifications
UL, RoHS 2002/95/EC, MCV 2005/618/EC | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Bottles, Conical tube, deep well plate, General and industrial identification, General identification, Laboratory identification, Panel identification, Petri dish | |
1 | |
Rectangle | |
0.102 mm | |
7 to 0 AWG | |
19.05 mm | |
1.9 cm |
TLS 2200/TLS PC Link Labels | |
White | |
Label | |
General Purpose Label | |
TLS 2200™ or TLS-PC Link™ | |
250/Pk. | |
-70°C to +70°C | |
22.23 mm | |
1.5 in. | |
0.75 in. |