missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS 2200™ and TLS PC Link™ General Purpose Labels

TLS-PC Link™ General Purpose Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Brand:  Brady™ 018503

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10475252

  • £50.30 / 1 roll


Estimated Shipment
05-03-2018
Add to basket

Description

Description

  • Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved, CSA accepted
  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C)
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use
Specifications

Specifications

Permanent
White
1.5 in. H x 1 in. W
Matte
TLS 2200™ or TLS-PC Link™
25.4 mm
Nylon Cloth
250 Roll(s)
White
CSA, UL, Halogen-free (DIN VDE 0472/parts 815), RoHS 2002/95/EC and MCV 2005/618/EC
1.5 in. H x 1 in. W
Laboratory identification, panel identification, wire and cable marking
3.8cm
Label
General Purpose Label
No
Videos