missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS2200™ and TLS-PC™ General Purpose Labels

Labels for the TLS 2200™ & TLS-PC Link™ Thermal Transfer Portable Printers in a wide variety of materials to meet your application needs.

Brand:  Brady™ 055151

Code : X3

Additional Details : Weight : 0.06210kg

 View more versions of this product

Product Code. 11809704

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
  • Provided in a self-laminated (B-427) format with a white printable zone and translucent overlaminating area to protect text with durable, permanent acrylic adhesive has outstanding water and oil resistance.
  • The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning.
  • Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
Specifications

Specifications

UL, Pass 2002/95/EC
Acrylic, Permanent
Matte
Vinyl
Non-sterile
BMP™71, TLS 2200™, TLS-PC Link™
750/Pk.
-70°C to +70°C
0.102 mm
0.25 in. H x 1.1 in. W
27.94 mm
6.35 mm
TLS 2200/TLS PC Link Labels
White
Label
General Purpose Label
Laboratory identification, straws
1
Rectangle
0.004 in.
9.52 mm
1.1 in.
0.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers