missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS2200™ and TLS-PC™ General Purpose Labels
Labels for the TLS 2200™ & TLS-PC Link™ Thermal Transfer Portable Printers in a wide variety of materials to meet your application needs.
Brand: Brady™ 018380
Code : NEW
Additional Details : Weight : 0.07030kg
Description
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- Provided in a self-laminated (B-427) format with a white printable zone and translucent overlaminating area to protect text with durable, permanent acrylic adhesive has outstanding water and oil resistance.
- The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning.
- Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
Specifications
Permanent | |
Clear/White | |
TLS 2200/TLS PC Link Labels | |
2.5 in. H x 1 in. W | |
Communications cables, laboratory identification, panel identification, voice/data identification, wire and cable marking | |
6.35cm | |
Rectangle | |
0.102 mm | |
25.4 mm | |
3 to 0000 | |
Vinyl | |
100 Roll(s) |
White | |
UL, Pass 2002/95/EC | |
2.5 in. H x 1 in. W | |
Matte | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
1 | |
-70 °C-70 °C | |
66.68 mm | |
25.40 mm | |
Label | |
General Purpose Label | |
No |