missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200 ™ and TLS-PC Link ™ Slide or Chart Labels
TLS 2200™ and TLS-PC Link™ Slide or Chart Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
£30.55 - £63.75
Specifications
Description | TLS 2200/TLS PC Link Labels |
---|---|
Finish | Matte |
Format | Label |
Product Type | PC Link™ Label |
Sterility | Non-sterile |
Product Code | Brand | Height (English) | Height (Metric) | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||
10048381
|
Brady™
062269 |
0.75 in. | 19.05 mm | 266°F | 130°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11502925
|
Brady™
062277 |
0.9 in. | 22.86 mm | 158°F | 70°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
- White matte paper label stock (B-424) features permanent rubber adhesive.
- Low cost solution is ideal for all general purpose labeling projects.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
TLS 2200/TLS PC Link Labels | |
Label | |
Non-sterile | |
1 |
Matte | |
PC Link™ Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
Rectangle |