missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Vial Top Circle Labels
Thermal Transfer Vial Top Circle Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
£178.00 - £268.00
Specifications
Certifications/Compliance | Halogen-free (DIN VDE 0472/parts 815), UL |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Format | Label |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
10179572
|
Brady™
062376 |
0.5 in. | 1.27 cm |
£268.00
1 roll |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
11800725
|
Brady™
062375 |
0.375 in. | 0.952 cm |
£178.00
1 roll |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
Description
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of -40 to 193° F (-40 to 90° C)
Specifications
Halogen-free (DIN VDE 0472/parts 815), UL | |
White | |
Label | |
Thermal Transfer Label | |
Laboratory identification, vial top | |
90°C | |
194°F |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Non-sterile | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers | |
3000/Pk. | |
0.0065 in. |