missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz™ Tissue Cassette Labels
Give histology and anatomical pathology labs a reliable solution for lab labeling and specimen tracking
Brand: Brady™ 804864
Code : 50
Additional Details : Weight : 1.00000kg
Description
- Tissue cassette labels can withstand tissue processing protocols and up to 20 years in storage
- Durability and print quality that histology and anatomic pathology labs need for accurate, identifiable specimen labeling
- Labels must be used with the BSP 31 Label Attachment System
Specifications
RoHS | |
Acrylic, Permanent | |
Matte | |
Polyester | |
General identification, Laboratory identification | |
1 | |
Rectangle | |
1 in. | |
0.25 in. |
Thermal Transfer Printable Tissure Cassette Labels | |
White | |
Label | |
StainerBondz™ Tissue Cassette Label | |
BBP™11, Brady 1244, Brady 1344 Printer | |
3000/Pk. | |
0.117 mm | |
26.67 mm | |
6.35 mm |