Learn More
Brady™ Single-Pole Breaker Lockout
Oversize model for wider, thicker breakers
Brand: Brady™ 065321
Code : 50
Additional Details : Weight : 0.81650kg
Description
- Single-pole circuit breaker lockout devices lock out most manufacturers' 227V single-pole circuit breakers (does not lock out Federal Pacific breakers)
- Installs quickly—simply snap onto breaker switch
Regular-Size Lockout: Accepts lock shackles up to 0.28 in. (0.8cm) in diameter
Oversize Lockout: Fits breakers up to 0.88 dia. × 2.5 in.W (2.2 × 6.4cm) and accepts lock shackles up to 0.28 in. (0.8cm) in diameter
Specifications
Oversized Breaker Lockout | |
Nylon | |
0.28 in. | |
3.8 x 3.75 x 2.5 in. | |
0.875 in. | |
Clamp-on | |
6 Pk. | |
95.25 mm |
Red | |
OSHA 1910.147 | |
0.71 cm | |
Breaker to 2.25 in. W x 0.875 in. thick, 480/600V switches | |
2.2 cm | |
1 | |
2.25 in. |