missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ Vinyl Straw Labels
LABXPERT™ Vinyl Straw Labels are made of self-laminating vinyl (B-427), an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Brand: Brady™ 060946
Code : 50
Additional Details : Weight : 0.24490kg
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
RoHS, UL | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Non-sterile | |
IDXPERT™ Handheld Label Maker, LabXpert™ Handheld Label Maker | |
175/Pk. | |
-40 to 158°F | |
11 to 12 lb./in. | |
0.102 mm | |
1.5 x 1.75 in. | |
44.45 mm | |
3.8 cm |
Surface Mount | |
Black, White, Translucent | |
Label | |
Label | |
Laboratory identification, straws | |
1 | |
Rectangle | |
-40°C to +70°C | |
0.004 in. | |
47.63 mm | |
1.75 in. | |
1.5 in. | |
12.70 mm |