missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ Tamper-Resistant/Indicating Polyester Labels
LABXPERT™ Tamper-Resistant/Indicating Polyester Labels are made of tamper-resistant vinyl (B-351), which is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
£45.56 - £74.46
Specifications
Certifications/Compliance | RoHS, 2005/618/EC MCV, 2002/95/EC |
---|---|
Description | Surface Mount |
Adhesive Type | Acrylic |
Color | Black, White |
Finish | Matte |
Product Code | Brand | Quantity | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
10285822
|
Brady™
060973 |
450/Pk. | 0.5 in. | 1.27 cm | 1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10245872
|
Brady™
060974 |
200/Pk. | 1 in. | 2.54 cm | 2 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes label supply and R6000 Series ribbon
Specifications
RoHS, 2005/618/EC MCV, 2002/95/EC | |
Acrylic | |
Matte | |
Vinyl | |
Non-sterile | |
iDXPERT™, LabXpert™ Printer | |
Rectangle | |
0.0028 in. |
Surface Mount | |
Black, White | |
Label | |
Label | |
Bottles, General identification, Tamper indication | |
1 | |
-40°C to +80°C | |
0.071 mm |