missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ Printer Labels
Specialty laboratory labels designed for use with these specific label printers
Brand: Brady™ 060939
Code : 50
Additional Details : Weight : 0.20410kg
Description
- Printable, self-laminating high-performance laboratory identification for LABXPERT printer.
- Polyester label withstands temps -196° to +121°C
Specifications
Surface Mount | |
Black, White, Translucent | |
Cartridge, Label | |
Laboratory Label | |
LabXpert™ Printer | |
175/Pk. | |
-320.8 to 249.8°F | |
0.048 mm | |
38.10 mm | |
5.71 cm |
Acrylic, Permanent | |
Matte | |
Self-Laminating Polyester | |
Cryo vial, Laboratory identification, Tube, Vial | |
1 | |
Rectangle | |
-196°C to +121°C | |
1.5 in. | |
2.2 in. | |
31.75 mm |