missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ FreezerBondz Labels
For Brady TLS 2200 and PC Link Printers
Brand: Brady™ 060906
Code : 50
Additional Details : Weight : 0.22680kg
Description
- Withstand liquid nitrogen to -196°C (-321°F) , freezer to -80°C (-112°F), and autoclave to +121°C (+250°F)
- Matte white with permanent acrylic adhesive
- Will adhere to a frozen or frosted surface without the need to scrape or dry the vial before placement of the label
- Suitable for glass and polypropylene surfaces
To be assured that label stays secured when placed back into storage, label should wrap around the vial and slightly overlap itself.
Specifications
RoHS 2002/618/EC, MCV RoHS 2002895/EC | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides | |
100/Roll | |
-196°C to +130 °C | |
1.5 in. | |
3.75 in. |
Surface Mount | |
Black, White | |
Label | |
Label | |
LabXpert™ Printer | |
Rectangle | |
0.053 mm | |
38.10 mm | |
9.52 cm |