missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP™ Thermal Transfer Printer Ribbons
IP™ Thermal Transfer Printer Ribbon is ink-side-out ribbon that features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.
Brand: Brady™ 030253
Code : 04
Additional Details : Weight : 0.30960kg
Description
- One-color ribbon for printing a single color onto a label
- R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™, recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
- R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady™ label material, recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth.
Specifications
Printer Ribbon | |
BBP72 Label Printer, BradyPrinter PR Plus 600, Brady 200MVP Plus, Brady 2461, BBP81 Label Printer, Brady 300X-Plus II, Brady 2461, Brady 360X-Plus II, Brady 300X-Plus II, BradyPrinter PR Plus Series Label Printer, Brady 360X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer | |
984 ft. | |
299.9 m | |
1 in. | |
Non-sterile | |
Ribbon | |
RoHS 2002/95/EC | |
1 Ea. |
Black | |
Resin | |
4.3 in. | |
10.9 cm | |
2.54 cm | |
Black 4300 Series Thermal Transfer Printer Ribbon | |
Ink side out | |
Thermal transfer printer |